Bosch
Stackable Storage Box, 17-1/2"L x 14"W x 6"H
- Zoro #: G5185187
- Mfr #: L-BOXX-2
Tap to zoom
Hover or click to zoom
$53.92
- Promotion Restriction: Not eligible for promotion
- Item: Tool Box
- Overall Width: 14 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.92
Bosch #L-BOXX-2 Specifications
- Zoro #: G5185187
- Mfr #: L-BOXX-2
- Promotion Restriction: Not eligible for promotion
- Item: Tool Box
- Overall Width: 14 in
- Overall Height: 6 in
- Overall Length: 17-1/2"
- Overall Depth: 17 1/2 in
- Number of Compartments: 1
- Material: Plastic
- Color: Blue
- Number of Drawers: 1
- Includes: (1) 6 In. x 14 In. x 17-1/2 In. Stackable L-Box Tool-Storage Case
- Features: All Containers Are Stackable And Work Together To Make Storage As Easy And Efficient As Possible, Designed To Improve Tool Organization And Transportation On The Job Site
- Width (In.): 14 in
- Height (In.): 17 1/2 in
- Depth (In.): 6 in
- Length (In.): 6 in
- Locking System: Padlockable
- Handle Type: Large Front Handle
- Number of Trays: 0
- Includes Keys: No
- Handle Grip Style: Plastic Coated
- Interior Dimensions: 171/2 L x 14 W x 6 H
- Body Finish: Matte
- Configuration: Individual Tool Box
- Number of Keys Included: 0
- Includes Casters: No
- Series: L
- Number of Dividers: 3
- Compatible Modular System: L-Boxx System
- Number of Boxes: 1
- Includes Drawers: No
- Stackable: Yes
- Country of Origin (subject to change): Germany
Description
Stackable Storage Box, Number of Compartments 1, Number of Removable Dividers 3, Overall Width 17-1/2 In., Overall Height 6 In., Overall Depth 14 In., Compartment Height 17-1/2 In., Compartment Width 17-1/2 In., Compartment Depth 6 In., Material Plastic, Color Blue
Reviews of Bosch #L-BOXX-2
Explore more
- Bosch 1 Compartment Box, 14-1/4"L x 12-1/2"W x 3"H I-BOXX72-10
- Bosch 1 Compartment Box, 14-1/4"L x 12-1/2"W x 2-1/4"H I-BOXX53-12
- Bosch 1 Compartment Box, 14-1/4"L x 12-1/2"W x 2-1/4"H I-BOXX53
- Bosch 1 Compartment Box, 14-1/4"L x 12-1/2"W x 3"H I-BOXX72
- Bosch 1 Tool Organizer, 17-1/2"L x 13-1/2"W x 4"H L-RACK-S
- Bosch Stackable Storage Box, 17-1/2"L x 14"W x 15"H L-BOXX-4
- Bosch Stackable Storage Box, 17-1/2"L x 14"W x 10"H LBOXX-3
- Rki SERVICE BODY TOP COMPARTMENT BOX 96"X20" BLK TC9620B
- Scrub Daddy Daddy Caddy Storage Unit DCDDY12CT
- Titan Stackable Storage Tote, 22" 3-Way TIT21222
- Bosch Compartment Boxes