Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tap/Die Set, 40pc

  • Zoro #: G0505128
  • Mfr #: BTD40S
$129.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Tap and Die Set
  • Die Shape: Hex
See full product details
This item ships free.

Bosch #BTD40S Specifications

  • Zoro #: G0505128
  • Mfr #: BTD40S
  • Promotion Restriction: Not eligible for promotion
  • Item: Tap and Die Set
  • Die Shape: Hex
  • Number of Pieces: 40
  • Die Material: High Speed Steel
  • Thread Type: UNC
  • Sizes Included: #4-40, #6-32, #8-32, #10-24, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-24, 7/16"-14, 7/16"-20", 1/2"-13, 1/2"-20, 1/8"-27 NPT
  • Size Range: #4 to 1/2"
  • Die Type: Solid
  • Includes: Straight Handle Tap Wrench, T-Handle Tap Wrench, Die Stock, Thread Gauge, Screwdriver, Plastic Case
  • Tap Chamfer: Plug, Taper
  • Tap Dimension Type: Inch
  • Thread Direction: Right Hand
  • Tap Material: High Speed Steel
  • Finish: Unfinished
  • Features: General Purpose Jobs
  • Max. Tap Thread Size: 1/2"-20
  • 55% Thread Drill Size: #13, #21, #3, #32, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 3.60mm, 3/32 in, 4.25mm, 5.70mm, 8.40mm, 9/32 in, I, W
  • Measurement System: SAE
  • Tap Sizes Included: 1/4"-20, 1/4"-28, #10-24, #10-32, #12-24, #4-40, 5/16"-18, #6-32, #8-32, 1/2 in -20; pipe die: 1/8"-27, 1/2"-13, 3/8"-16, 3/8"-24, 5/16"-24, 7/16"-14, 7/16"-20
  • Die Thread Sizes Included: #1/4-20, #1/4-28, #10-24, #10-32, #12-24, #4-40, #5/16-18, #6-32, #8-32, 1/2"-13, 1/2"-20; pipe die: 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-24, 7/16"-14, 7/16"-20
  • Number of Dies in Set: 1
  • Min. Bore Dia.: 4-40
  • Die Hex Size: 1 in
  • Tap Finish: Bright (Uncoated)
  • Threads per Inch: 13, 14, 16, 18, 20, 24, 27, 28, 32, 40
  • Case Type: Plastic
  • Min. Tap Thread Size: #4-40
  • 75% Thread Drill Size: #21, #25, #36, #7, 11.40mm, 2.20mm, 27/64 in, 3.40mm, 4.45mm, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
  • Die Material Grade: Carbon Steel
  • 65% Thread Drill Size: #23, #34, #5, 10.00mm, 11.00mm, 11.60mm, 17/64 in, 2.30mm, 3.50mm, 4.15mm, 4.60mm, 7/32 in, J, P, R, V
  • Drill Bit Size: #16, #21, #26, #29, #3, #36, #43, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
  • Die Finish: Bright (Uncoated)
  • Max. Die Thread Size: 1/2"-20
  • Thread Sizes Included: M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, Pipe: 1/8"- 28 BSP
  • Material - Machining: High Speed Steel
  • Tap Type: Pipe Tap, Plug Taps
  • Number Of Taps: 17
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tap and Die Set, Number of Pieces 40, Die Shape Hex, Tap Type Plug Taps, Pipe Tap, Die Material High Speed Steel, Thread Sizes Included M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, Pipe: 1/8 In.- 28 BSP

Reviews of Bosch #BTD40S