Bosch
Tuckpointer Guard, Bare Tool, 5in.
- Zoro #: G9469521
- Mfr #: TG502
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Includes: Replacement Guard
- For Use With: AG40 Series Grinders, AG50 Series Grinders, AG60 Series Grinders
- Features: Quick Installation
- Number of Pieces: 1
- Application: Dust Extraction
- For Maximum Wheel Diameter: 5 in
- Material: Metal
$129.00
Subtotal: $129.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. GWX18V-13CN
- BOSCH Bosch-rotozip-skil 4-.50in. Angle Grinder 9295-01 9295-01
- BOSCH Angle Grinder Kit, 18V DC, 4-1/2 in Wheel Dia. GWS18V-45B14GBA18V63
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. GWS18V-13CB14
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. GWS18V-45PCN
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. GWX18V-50PCN
- BOSCH Bare Tool Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. GWS18V-45
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. GWS18V-45CN
- DREMEL Sanding/Grinding Guide Attachment Kit A576
- MILWAUKEE TOOL Angle Grinder Kit, 18.0 V, 6 in Wheel Dia. 2980-22, 48-11-1865
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. 2980-22, 48-11-1880
- Bosch Cordless Grinders