LP Gas Tankless Water Heater 225000 BtuH, 3/4"

BOSCH| Zoro #: G2224616| Mfr #: C 1210 ESC LP

$2129.51 /ea

This item ships free. Details.Standard ground shipping.
Height (In.): 30-1/2Ignition Type: ElectronicItem: Gas Tankless Water Heater
Save 15%. Sign up for Z-mail.


Zoro #: G2224616 Mfr #: C 1210 ESC LP
Height (In.): 30-1/2Ignition Type: Electronic
Item: Gas Tankless Water HeaterWater Connection (In.): 3/4
Draft Hood Size (In.): 3 or 4Type: Tankless
Energy Factor: 0.94Manufacturers Warranty Length: 2 Year Limited Warranty on Heat Exchanger, 5 Year Limited Warranty on All Other Parts
Depth (In.): 11-1/4Includes: Wall Mounting Bracket, Pressure Relief Valve
Standards: CSAWidth (In.): 17-7/8
Gas Type: Liquid PropaneGPM @ 45F Rise: 9.4
Gas Connection (In.): 3/4GPM @ 90F Rise: 4.7
Input (BTU): 225,000Country of Origin (subject to change): Portugal


Gas Tankless Water Heater, Fuel Type - Water Heaters Liquid Propane, BtuH - Water Heaters 225,000, Ignition Type - Water Heaters Electronic, 9.4 GPM @ 45F Rise - Water Heaters, Fuel Connection - Water Heaters 3/4 In., Water Connection - Water Heaters 3/4 In., Energy Factor - Water Heaters 0.94, Tankless, Draft Hood Size (In.) 3 or 4, Depth (In.) 11-1/4, Width (In.) 17-7/8, Height (In.) 30-1/2, 4.7 GPM @ 90F Rise

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).