Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Natural Gas Tankless Water Heater 225000 BtuH, 3/4"

  • Zoro #: G3064975
  • Mfr #: C 1210 ES NG

$2,307.78

  • Gas Type: Natural Gas
  • Type: Tankless
  • Standards: CSA International
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bosch #C 1210 ES NG Specifications

  • Zoro #: G3064975
  • Mfr #: C 1210 ES NG
Gas Type: Natural Gas Type: Tankless
Standards: CSA International GPM @ 45F Rise: 9.4
Ignition Type: Electronic GPM @ 45F Rise - Water Heaters: 9.4
Fuel Connection - Water Heaters: 3/4" Water Connection (In.): 3/4
Width (In.): 17-7/8 Item - Water Heaters: Gas Tankless Water Heater
Gas Connection (In.): 3/4 Height (In.): 30-1/2
Fuel Type - Water Heaters: Natural Gas Manufacturers Warranty Length: 15 yr. Limited Warranty on Heat Exchanger, 2 yr. Limited Warranty on All Other Parts
Input (BTU): 225,000 Item: Gas Tankless Water Heater
Depth (In.): 11-1/4 Includes: Wall Mounting Bracket
GPM @ 90F Rise: 4.7 BtuH - Water Heaters: 225,000
Water Connection - Water Heaters: 3/4" Draft Hood Size (In.): 3 or 4
Ignition Type - Water Heaters: Electronic Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Gas tankless water heaters are perfect for replacing your existing water heater and compatible with most homes. Here is some additional information about Bosch Gas Tankless Water Heater. Type: Tankless, Gas Type: Natural Gas, Standards: CSA International.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Bosch #C 1210 ES NG