Boss
3 Drawer Deluxe Pedestal-Full, Box/Box/File, 15.5"W
- Zoro #: G2234003
- Mfr #: N166-DW
Hover or click to zoom Tap to zoom
Key Features
- Color: Driftwood Frame, Laminate Base, Driftwood Base, Laminate Frame
- Material: Driftwood
- Number of Drawers: 3
- Type: Pedestal Desk
- Assembly: Assembly Required
- For Use With: File
- Features: Laminated, Durable
- Assembled/Unassembled: Assembled
$223.99
Subtotal: $223.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal N112-M
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal N112-MOC
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal N112-DW
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal N114-M
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal N114-DW
- BOSS 2 Drawer Pedestal, 2 Hanging, 3/4 Box/File, Driftwo N108-DW
- SAFCO PRODUCTS Safco® Medina Series 36" Storage Cabinet with Wood Doors Textured Sea Salt MSCTSS
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black/Blue 61314U01C
- ALERA 29-1/2" W 2 Drawer File Cabinets, Medium Cherry, Legal/Letter ALELS583020MC
- LINEA ITALIA 16 in W 2 Drawer File Cabinets, Ash UR610ASH
- TENNSCO 19" W 5 Drawer Putty CF-558PY
- Boss File Cabinets