- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- Executive Chair, 32" L 44" H, Fixed
Boss
Executive Chair, 32" L 44" H, Fixed
- Zoro #: G2232192
- Mfr #: B800-BK
Tap to zoom
Hover or click to zoom
$420.89
- Promotion Restriction: Not eligible for promotion
- Office Chair Style: Executive Chair
- Item: Traditional Chair
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $420.89
Boss #B800-BK Specifications
- Zoro #: G2232192
- Mfr #: B800-BK
- Promotion Restriction: Not eligible for promotion
- Office Chair Style: Executive Chair
- Item: Traditional Chair
- Arm Style: Fixed
- Overall Height: 44"
- Overall Depth: 32"
- Back Color: Black
- Caster Type: Dual Wheeled
- Backrest: Wingback
- Color: Black
- Back Width: 23"
- Height: 41"
- Seat Width: 23"
- Seat Depth: 20"
- Width: 30"
- Weight Capacity: 275 lb.
- Back Height: 20"
- Depth: 32"
- Material: Vinyl; Base: Traditional Mahogany Wood; Casters; Nylon
- Country of Origin (subject to change): China
Description
Wingback Traditional Chair In Black
Reviews of Boss #B800-BK
Explore more
- BOSS Burgundy Task Chair, Waterfall, 25" L 40" H, Adjustable, Tweed Seat, B316 Series B316-BY
- BOSS Guest Chair, 24" L 33" H, Fixed, Mesh Seat B6909-BE
- BOSS Black Guest Chair, 27" L 35-1/2" H, Fixed, Vinyl Seat, Ivy League Series B959-BK
- BOSS Black Task Chair, 26" L 39" H, Armless, MicroFiber Seat, B220 Series B220-BK
- BOSS Slate Gray Guest Chair, 26" L 31" H, Fixed, Modern Series B9540DW-SG
- BOSS Black Side Chairs, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat B9529
- INTERNATIONAL CONCEPTS X-Back Chair, with Solid Wood Seat, Hickory/Stone C41-613P
- FLASH FURNITURE 37" L 38-1/4" H, Integrated Curved, Leather Seat, Modern Series ZB-31-GG
- KFI White Seat Beam, 22” L 31” H, Polypropylene Seat, Kool Beam Series 2300BEAM2-BP14-SP08
- MANHATTAN COMFORT Madeline Chair, Silver and Black 197AMC1
- FLASH FURNITURE 20" L 33" H, Contemporary Series CH-31230-YL-GG
- Boss Seating