Boss
Executive Chair, Fixed, Black
Mfr # B9479-BK
Zoro # G2232691
$243.09
8% off
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Overall Height 39"
- Overall Depth 23"
- Caster Type No Casters
Explore More Products
- BOSS Executive Chair, Fixed, Grey B9479-GY
- BOSS Executive Chair, Fixed, White B9479-WT
- BOSS Executive Chair, Padded Arms B9331
- BOSS Vinyl Executive Chair B9471-BG
- BOSS Executive Chair, Fixed, Grey B9471-GY
- BOSS Executive Chair, Fixed, Black B8771S-BK
- BOSS B696CRB-GY Modern Executive Gray Ribbed CaressoftPlus Conference Chair 197B696CRBGY
- BOSS B9476-BK Black CaressoftPlus Executive Mid-Back Chair 197B9476BK
- BOSS B9471-GY Gray CaressoftPlus Executive Chair 197B9471GY
- BOSS OFFICE PRODUCTS Boss Executive Chair with Arms - Leather - Mid Back - Black B10101-BK
- BOSS Executive Chair, Fixed, Black B9476-BK
- Boss Seating