Shop All Waiting Room & Guest Chairs
Boss
Heavy Duty Double Plush Chair, 33-1/2 in W 31" L 45-1/2" H, Fixed, Leather Seat
Mfr # B991-BB
Zoro # G2233084
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Leather
- Overall Height 45-1/2"
- Overall Width 33-1/2 in
- Overall Depth 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boss
- MFR # B991-BB
- Zoro # G2233084
- UPC # 751118099157
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 45-1/2" |
Overall Width | 33-1/2 in |
Overall Depth | 31" |
Height | 43" |
Seat Depth | 19" |
Seat Width | 22.50" |
Seat Height Min. | 19.50" |
Seat Height Max. | 22" |
Width | 33-1/2" |
Depth | 31" |
Arm Height | 30" |
Description
Chair,Hvy Duty Double Plush LeatherPlus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- MARTEX Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- BOSS Guest Chair, 26 in W 25-1/2" L 35-1/2" H, Fixed, Leather Seat (B689)
- BOSS Task Chair, 23 in W 26" L 38-1/2" H, Fixed, Vinyl Seat, B9533C Series (B9533C-GY)
- BOSS Side Chair, 23 in W 24-1/2" L 34-1/2" H, Fixed, Leather Seat (B9519)
- BOSS Traditional Guest Chair, 29 in W 32" L 41-1/2" H, Fixed, Vinyl Seat (B809-BK)
- BOSS Traditional Guest Chair, 29 in W 32" L 41-1/2" H, Fixed (B809-BY)
- BOSS Guest Chair, 23 in W 24-1/2" L 34-1/2" H, Fixed, B9521 Series (B9521-BE)
- BAXTON STUDIO Pierce Walnut Wood and Dark Brown Faux Leather 1-Seater Lounge Chair (125-6895)
- Boss Seating