Boss
BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat
Mfr # B809-BK
Zoro # G2232131
$361.99
8% off
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 41-1/2"
- Overall Depth 32"
Explore More Products
- BOSS BlackGuest Chair, 23 inW27"L34"H, Fixed, VinylSeat B9580BK-BK
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat B8306-BK
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries B9534C-BK
- BOSS Dolly For Chair Model B1400 D100
- BOSS Mesh Guest Chair with Casters, Black B6909R-CS
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series B316-GY
- BOSS B9591AM-BK Black Antimicrobial Guest Chair with Arms 197B9591AMBK
- BOSS GrayChair, 25 1/2 inW29"L28"H, Fixed, FabricSeat, Ava AccentSeries B529DWS-MG
- BOSS Executive Guest Chair, 28"L36"H, Loop, LeatherSeat B8909
- OSAKI Osaki 4D Pro Escape Zero Gravity Massage Chair, Grey Osaki 4D Pro Escape
- SAFCO Glides, 2"L2"H 5138
- Boss Waiting Room & Guest Chairs