20.0V Li-Ion Battery, 2.0Ah Capacity, Voltage: 20V
- Zoro #: G0536422
- Mfr #: BCB203
$102.91
- Voltage: 20V
- Battery Capacity: 2.0Ah
- For Use With: BOSTITCH 20V MAX Charger
Bostitch #BCB203 Specifications
| |
Voltage: 20V | Battery Capacity: 2.0Ah |
For Use With: BOSTITCH 20V MAX Charger | For Use With Mfr. Model Number: BCB115 |
Category Type: Battery Pack | Item: Battery |
Cordless Tool Battery Type: Li-Ion | Country of Origin (subject to change): China |
Description
BOSTITCH 20V MAX 2.0AH LI-ION BATTERY
Restrictions and Compliance
Hazardous material |