Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Air Concrete Nailer, Adhesive

  • Zoro #: G4480183
  • Mfr #: MIII812CNCT

$509.56

Details
  • Style: Straight
  • Firing Mode: Contact
  • Exhaust: Adjustable
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bostitch #MIII812CNCT Specifications

  • Zoro #: G4480183
  • Mfr #: MIII812CNCT
Style: Straight Firing Mode: Contact
Exhaust: Adjustable Collation Type: Adhesive
Fastener Range: 5/8" to 2-1/4" Length: 10-7/8"
Item: Air Concrete Nailer CFM per Shot: 71
Color: Gold Max. Pressure: 100 psi
Air Inlet: 3/8" NPT Shank Dia.: 0.097"
Tool Weight: 7.12 lb. For Use With: BT Series Hardened Nails
Required Pressure: 60 to 100 psi Magazine Capacity: 66
Height: 12-3/4" Housing Material: ALuminum
Width: 2-3/4" Country of Origin (subject to change): Taiwan, Province of China

Description

Take a look at the features for Bostitch Air Concrete Nailer. Air Inlet: 3/8" NPT.

Reviews of Bostitch #MIII812CNCT