Air Finish Nailer, 25 Deg, Adhesive

BOSTITCH |Zoro #: G0656826|Mfr #: N62FNK-2

$169.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656826 Mfr #: N62FNK-2
Firing Mode: SequentialTip: No-Mar
Air Inlet: 1/4" MaleColor: Yellow
Fastener Range: 1-1/4" to 2-1/2"Magazine Capacity: 130
Includes: (1000) 2" Fasteners, (2) Standard No-Mar Tips, (4) Profile No-Mar Tips, Steel Belt Hook, Hex Wrench and Carrying CaseTool Weight: 3.80 lb.
CFM per Shot: 0.040Height: 10"
Features: Depth Control, Oil Free and Removable MagazineStyle: Angled
Width: 3-1/4"Collation Angle: 25 Degrees
Length: 14-11/16"Collation Type: Adhesive
Exhaust: AdjustableMax. Pressure: 70 to 120 psi
Housing Material: MagnesiumRequired Pressure: 70 to100 psi
Item: Air Finish NailerGauge: 15
Country of Origin (subject to change): Taiwan

Product Description

Air Finish Nailer, Angled, Collation Angle 25 Degrees , Collation Type Adhesive, Fastener Range 1-1/4 In. to 2-1/2 In., 15 Gauge, CFM per Shot 0.040, Required Pressure 70 to100 psi, Max. Pressure 70 to 120 psi, Magazine Capacity 130, Sequential Firing Mode, Adjustable Exhaust, No-Mar Tip, Housing Material Magnesium, Yellow Color, Air Inlet 1/4 In. Male, Length 14-11/16 In., Width 3-1/4 In., Height 10 In., Tool Weight 3.80 lb., For Use With 1 In. to 2-1/2 In. Angled 15 ga. Finish Nails

Product Reviews

Save 15% when you sign up for Z-mail.