LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Air Hand Clinch Stapler, Roll, 1-3/8 In

BOSTITCH| Zoro #: G0589197| Mfr #: D62ADC

$322.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0589197 Mfr #: D62ADC
Stapling Position: TopCrown: 1-3/8"
Color: yellowItem: Air Hand Clinch Stapler
Height: 8-5/8"Collation Type: Tape
Plug: 1/4" NPTCFM per Shot: 0.113
Staple Capacity: 1000Length: 9"
Width: 4-1/2"Housing Material: ALuminum
Features: Clinch AdjustmentRequired Pressure: 70 to 100 psi
Magazine Loading: RollTool Weight: 5.7 lb.
Duty: MediumLeg Length: 1/2 to 3/4"
Max. Pressure: 100 psiExhaust: Rear
Item: Air Hand Clinch StaplerCollation Type: Tape
Country of Origin (subject to change): Taiwan

Product Description

Air Hand Clinch Stapler, Medium, Stapling Position Top, Magazine Loading Roll, Staple Capacity 1000, Collation Type Tape, Crown 1-3/8 In., Leg Length 1/2 to 3/4 In., Length 9 In., Width 4-1/2 In., Height 8-5/8 In., Tool Weight 5.7 lb., Required Pressure 70 to 100 psi, Max. Pressure 100 psi, CFM per Shot 0.113, Plug 1/4 In. NPT, Exhaust Rear, Housing Material Aluminum, Color Yellow, Features Clinch Adjustment, For Use With 1 3/8 In. Wide Crown Packaging Staples

Product Reviews

Save 15%. Sign up for Z-mail.