KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Upholstery Stapler, 1/2 In.

BOSTITCH| Zoro #: G1920073| Mfr #: 21680B-ALM

$166.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet: 1/4" NPT
Exhaust: Rear
Features: Dual Trigger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920073 Mfr #: 21680B-ALM
Air Inlet: 1/4" NPTExhaust: Rear
Features: Dual TriggerCrown: 1/2"
Length: 13-9/10"Tool Weight: 1.8 lb.
Height: 5-9/10"Item: Air Upholstery Stapler
Housing Material: MetalLeg Length: 5/32 to 9/16"
For Use With: MFR No. BA-38008LS and BA-38010LSWidth: 1-3/5"
Pressure Range: 70 to 100 psiFiring Mode: Automatic
Magazine Capacity: 156Color: Yellow
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Upholstery Stapler, Crown 1/2 In., Leg Length 5/32 to 9/16 In., Magazine Capacity 156, Pressure Range 70 to 100 psi, Firing Mode Automatic, Exhaust Rear, Housing Material Metal, Color Yellow, Air Inlet 1/4 In. NPT, Length 13-9/10 In., Width 1-3/5 In., Height 5-9/10 In., Tool Weight 1.8 lb., Features Dual Trigger, For Use With MFR No. BA-38008LS and BA-38010LS

Reviews