SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brad, 18 ga, 1-3/4 In, PK2000

BOSTITCH| Zoro #: G1602702| Mfr #: BT1345B

$6.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelGauge: 18 ga.For Use With: Mfr. No. SB-2IN1, SB-1842BN, SB-1850BN, BT50B, BT200K-2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602702 Mfr #: BT1345B
Material: SteelGauge: 18 ga.
For Use With: Mfr. No. SB-2IN1, SB-1842BN, SB-1850BN, BT50B, BT200K-2Shank: Bright Brown Heads
Pneumatic Fastener Type: BradsItem: Brads
Point Type: ChiselHead Style: T-Head
Finish: BrightLength: 1-3/4"
Collation Type: AdhesiveCountry of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 1-3/4 In., Chisel Point Type, Bright Brown Heads Shank, Steel, Bright Finish, For Use With Mfr. No. SB-2IN1, SB-1842BN, SB-1850BN, BT50B, BT200K-2, Package Quantity 2000

Reviews