KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brad, 18 ga, 1-3/8 In, PK3000

BOSTITCH| Zoro #: G0367832| Mfr #: BT1335B

$8.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. SB-1842BN, SB- 2IN1, SB-1850BN, BT35B, BT50B, BT200K-2
Shank: Bright Brown Heads
Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367832 Mfr #: BT1335B
For Use With: Mfr. No. SB-1842BN, SB- 2IN1, SB-1850BN, BT35B, BT50B, BT200K-2Shank: Bright Brown Heads
Length: 1-3/8"Point Type: Chisel
Material: steelItem: Brads
Gauge: 18 ga.Head Style: T-Head
Collation Type: AdhesiveFinish: Bright
Pneumatic Fastener Type: BradsCountry of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 1-3/8 In., Chisel Point Type, Bright Brown Heads Shank, Steel, Bright Finish, For Use With Mfr. No. SB-1842BN, SB- 2IN1, SB-1850BN, BT35B, BT50B, BT200K-2, Package Quantity 3000

Reviews