KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brad, 18 ga, 3/4 In, PK3000

BOSTITCH| Zoro #: G2230426| Mfr #: BT1303B

$6.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3/4"
Collation Type: Adhesive
Item: Brads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230426 Mfr #: BT1303B
Length: 3/4"Collation Type: Adhesive
Item: BradsPoint Type: Chisel
For Use With: Mfr. No. SB-1842BN, SB- 2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2Gauge: 18 ga.
Finish: BrightPneumatic Fastener Type: Brads
Shank: Bright Brown HeadsMaterial: steel
Head Style: T-HeadCountry of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Type Adhesive, 18 ga. Gauge, Length 3/4 In., Chisel Point Type, Bright Brown Heads Shank, Steel, Bright Finish, For Use With Mfr. No. SB-1842BN, SB- 2IN1, SB-1850BN, BT35B, BT200K-2, BT125K-2, Package Quantity 3000

Reviews