C Ring, 15 ga, 3/4 In, PK10000

BOSTITCH| Zoro #: G0418126| Mfr #: RING15100B

$51.76 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Collation Configuration: CoilMaterial: SteelStick Quantity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418126 Mfr #: RING15100B
Collation Configuration: CoilMaterial: Steel
Stick Quantity: -Gauge: 15 ga.
For Use With: Mfr. No. SC7, SC7C, SC7E, SC77XE, SC4LWHIncludes: -
Shank: SmoothPneumatic Fastener Type: Shank T-Nails and C Rings
Item: C RingsPoint Type: Blunt
Head Style: -Finish: Plain
Length: 3/4"Coil Quantity: -
Collation Type: TapeClosure Size: 5/16"
Country of Origin (subject to change): United States

Description

C Rings, - Head Style, Collation Configuration Coil, Collation Type Tape, 15 ga. Gauge, Length 3/4 In., Closure Size 5/16 In., Blunt Point Type, Smooth Shank, Steel, Plain Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. SC7, SC7C, SC7E, SC77XE, SC4LWH, Includes -, Package Quantity 10000

Reviews