SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

C Ring, 15 ga, 3/4 In, PK10000

BOSTITCH| Zoro #: G2461462| Mfr #: RING15G100B

$69.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Quantity: -Head Style: -Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461462 Mfr #: RING15G100B
Coil Quantity: -Head Style: -
Length: 3/4"Closure Size: 5/16"
Item: C RingsStick Quantity: -
Shank: SmoothMaterial: Steel
Point Type: BluntCollation Type: Tape
Gauge: 15 ga.For Use With: Mfr. No. SC7, SC7C, SC7E, SC77XE, SC4LWH
Finish: GalvanizedIncludes: -
Collation Configuration: CoilCountry of Origin (subject to change): United States

Description

C Rings, - Head Style, Collation Configuration Coil, Collation Type Tape, 15 ga. Gauge, Length 3/4 In., Closure Size 5/16 In., Blunt Point Type, Smooth Shank, Steel, Galvanized Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. SC7, SC7C, SC7E, SC77XE, SC4LWH, Includes -, Package Quantity 10000

Reviews