20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

11/16" 16 Gauge C Ring Staples, 2500 pk.

BOSTITCH| Zoro #: G1651991| Mfr #: RING616G50

$15.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651991 Mfr #: RING616G50
Color: SilverCrown Width (In.): 27/64
Gauge: 16Item: Staples
Type: C RingLeg Length (In.): 11/16
Fits Wire Dia. (In.): -Construction: Galvanized Steel
Standards: -Package Quantity: 2500
For Use With: Mfr. No. P7Country of Origin (subject to change): United States

Product Description

C Ring Staples, Leg Length 11/16 In, 16 Gauge, Galvanized Steel, Silver, For Use With No. G2272006 Collated Ring Plier, Package Quantity 2500

Product Reviews

Save 15%. Sign up for Z-mail.