SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carton Staples, Coil, 1-3/8x5/8 L, PK4000

BOSTITCH| Zoro #: G1482792| Mfr #: SWC74375/8-4M

$26.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Carton StaplesPoint Type: ChiselColor: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482792 Mfr #: SWC74375/8-4M
Item: Carton StaplesPoint Type: Chisel
Color: CoatedCoil Quantity: 4000
Material: steelCrown: 1-3/8"
Collation Type: TapeStaple Type: Coil
Leg Length: 5/8"Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Coil, Collation Type Tape, Point Type Chisel, Crown 1-3/8 In., Leg Length 5/8 In., Coil Quantity 4000, Material Steel, Color Coated, Package Quantity 4000

Reviews