Carton Staples, Stick, 1-1/4x5/8 L, PK2400

BOSTITCH| Zoro #: G1845015| Mfr #: B58C

$16.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Carton Staples
Point Type: Chisel
For Use With: No. DS-3219 Pneumatic Stapler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845015 Mfr #: B58C
Item: Carton StaplesPoint Type: Chisel
For Use With: No. DS-3219 Pneumatic StaplerColor: Coated
Stick Quantity: 50Material: steel
Crown: 1-1/4"Collation Type: Tape
Staple Type: StickLeg Length: 5/8"
Country of Origin (subject to change): China

Description

Collated Staple, Stick, Collation Type Tape, 0.074 x 0.037 Gauge, Crown 1 1/4 In, Length 5/8 In, Chisel Point Type, Smooth Shank, Steel, Coated Finish, Stick Quantity 50, For Use With G1778043, Package Quantity 2400

Reviews