KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carton Staples, Stick, 1-3/8x5/8 L, PK2400

BOSTITCH| Zoro #: G2245302| Mfr #: SW74375/8

$16.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leg Length: 5/8"
Point Type: Chisel
For Use With: No. D16-2AD Pneumatic Stapler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245302 Mfr #: SW74375/8
Leg Length: 5/8"Point Type: Chisel
For Use With: No. D16-2AD Pneumatic StaplerCrown: 1-3/8"
Stick Quantity: 84Material: steel
Collation Type: AdhesiveStaple Type: Stick
Item: Carton StaplesColor: Coated
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Chisel, Crown 1-3/8 In., Leg Length 5/8 In., Stick Quantity 84, Material Steel, Color Coated, For Use With No. D16-2AD Pneumatic Stapler, Package Quantity 2400

Reviews