KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collated Ring Plier, Manual, Heavy Duty

BOSTITCH| Zoro #: G2272006| Mfr #: P7

$36.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nail Capacity: None
Crown Width: 11/16"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272006 Mfr #: P7
Nail Capacity: NoneCrown Width: 11/16"
Body Material: SteelOverall Length: 7"
Nail Length: Staples OnlyBody Color: Black
Nail Type: No NailsPower Source: Manual
Fits Wire Dia.: 1/16"Item: Collated Ring Plier
For Use With: Mfr. No. RING616G50 C-RingsStaple Capacity: 50
Duty Rating: Heavy DutyFeatures: One-Hand Operation, Automatic Feed
Leg Length: 11/16"Primary Application: Wire-To-Wire, Bag Closure, Netting/Mesh, Traps/Cages, Arts/Crafts
Staple Type: C-RingCountry of Origin (subject to change): Taiwan, Province of China

Description

Collated Ring Plier, Manual, Heavy Duty, Staple Type C Ring, Leg Length 11/16 Dia In, Staple Capacity 50, Overall Length 7 In, Overall Height 2 1/2 In, Construction Case Hardened Steel, Black, One-Hand Operation, Automatic Feed, For Use With G1651991 Rings, Use For Wire-To-Wire, Bag Closure, Netting/Mesh, Traps/Cages, Arts/Crafts

Reviews