Finish Nail, 16 ga, 2-1/2 In, PK2500

BOSTITCH| Zoro #: G0977943| Mfr #: SB16-2.50

$23.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collation Configuration: StickMaterial: SteelStick Quantity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977943 Mfr #: SB16-2.50
Collation Configuration: StickMaterial: Steel
Stick Quantity: -Gauge: 16 ga.
For Use With: Mfr. No. FN16250K-2, SB-1664FNIncludes: -
Shank: SmoothPneumatic Fastener Type: Finishing Nails
Item: Straight Finish NailsPoint Type: Chisel
Head Style: FlatFinish: Coated
Length: 2-1/2"Coil Quantity: -
Collation Type: AdhesiveCountry of Origin (subject to change): China

Description

Straight Finish Nails, Flat Head Style, Collation Configuration Stick, Collation Type Adhesive, 16 ga. Gauge, Length 2-1/2 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. FN16250K-2, SB-1664FN, Includes -, Package Quantity 2500

Reviews