KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1/4" Heavy Duty, Light Wire Flat Crown Staples, 5000 pk.

BOSTITCH| Zoro #: G1623465| Mfr #: SP191/4

$2.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Crown Staples
Type: Heavy Duty, Light Wire
For Use With: Mfr. No. P3-IND
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623465 Mfr #: SP191/4
Item: Flat Crown StaplesType: Heavy Duty, Light Wire
For Use With: Mfr. No. P3-INDColor: Silver
Package Quantity: 5000Construction: Steel
Leg Length (In.): 1/4Crown Width (In.): 3/8
Fits Wire Dia. (In.): 0.19Country of Origin (subject to change): China

Description

Flat Crown Staples, Type Heavy Duty, Light Wire, Crown Width 3/8 In, Leg Length 1/4 In, Fits Wire Dia 0.19 In, Steel, Silver, For Use With No. 1TLJ7 Plier Stapler, Package Quantity 5000

Reviews