Framing Nail, 1-1/2 In, PK1000

BOSTITCH| Zoro #: G2129014| Mfr #: PT-MC14815-1M

$33.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.148"
Length: 1-1/2"
Collation Configuration: Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129014 Mfr #: PT-MC14815-1M
Shank Dia.: 0.148"Length: 1-1/2"
Collation Configuration: StripCollation Type: Tape
Item: Framing NailsPoint Type: Diamond
For Use With: Mfr. No. F33PT, MCN-150, MCN-250Finish: Polymer Coated
Collation Angle: 35 DegreesShank: Smooth
Material: steelHead Style: Full Round
Pneumatic Fastener Type: Roofing, Siding and Framing NailsCountry of Origin (subject to change): China

Description

Framing Nails, Full Round Head Style, Collation Configuration Strip, Collation Type Tape, Collation Angle 35 Degrees , Shank Dia. 0.148 In., - Gauge, Length 1-1/2 In., Diamond Point Type, Smooth Shank, Steel, Polymer Coated Finish, For Use With Mfr. No. F33PT, MCN-150, MCN-250, Package Quantity 1000

Reviews