Framing Nail, 2-3/8 In, PK5000

BOSTITCH| Zoro #: G1259675| Mfr #: RH-S8D113EP

$41.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collation Configuration: StickShank Dia.: 0.113"Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259675 Mfr #: RH-S8D113EP
Collation Configuration: StickShank Dia.: 0.113"
Material: SteelGauge: -
For Use With: Mfr. No. N79RH, N88RH-2MCN, N95RHN, N88RH, F21PLShank: Smooth
Pneumatic Fastener Type: Roofing, Siding and Framing NailsItem: Framing Nails
Point Type: DiamondHead Style: Round
Finish: CoatedLength: 2-3/8"
Collation Angle: 21 DegreesCollation Type: Plastic
Country of Origin (subject to change): China

Description

Framing Nails, Round Head Style, Collation Configuration Stick, Collation Type Plastic, Collation Angle 21 Degrees , Shank Dia. 0.113 In., - Gauge, Length 2-3/8 In., Diamond Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. N79RH, N88RH-2MCN, N95RHN, N88RH, F21PL, Package Quantity 5000

Reviews