KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Framing Nail, 3-1/2 In, PK2000

BOSTITCH| Zoro #: G1653933| Mfr #: S16D131GAL-FH

$68.47 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.131"
Collation Angle: 28 Degrees
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653933 Mfr #: S16D131GAL-FH
Shank Dia.: 0.131"Collation Angle: 28 Degrees
Length: 3-1/2"Head Style: Offset Round
Pneumatic Fastener Type: Roofing, Siding and Framing NailsFor Use With: Mfr. No. N79WW, N80SB, N86S, N88WWB, N100S, F28WW
Shank: SmoothCollation Configuration: Stick
Material: steelFinish: Thickcoat Galvanized
Item: Framing NailsPoint Type: Diamond
Collation Type: WireCountry of Origin (subject to change): China

Description

Framing Nails, Offset Round Head Style, Collation Configuration Stick, Collation Type Wire, Collation Angle 28 Degrees , Shank Dia. 0.131 In., - Gauge, Length 3-1/2 In., Diamond Point Type, Smooth Shank, Steel, Thickcoat Galvanized Finish, For Use With Mfr. No. N79WW, N80SB, N86S, N88WWB, N100S, F28WW, Package Quantity 2000

Reviews