Framing Nail, 3-1/4 In, PK2700

BOSTITCH| Zoro #: G2092736| Mfr #: C12P120D

$42.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collation Configuration: CoilShank Dia.: 0.120"Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092736 Mfr #: C12P120D
Collation Configuration: CoilShank Dia.: 0.120"
Material: SteelGauge: -
For Use With: Mfr. No. N80CB, N89C, N100CShank: Smooth
Pneumatic Fastener Type: Roofing, Siding and Framing NailsItem: Framing Nails
Point Type: DiamondHead Style: Full Round
Finish: CoatedLength: 3-1/4"
Collation Angle: 15 DegreesCollation Type: Wire
Country of Origin (subject to change): Poland

Description

Framing Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.120 In., - Gauge, Length 3-1/4 In., Diamond Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. N80CB, N89C, N100C, Package Quantity 2700

Reviews