KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Framing Nail, 3-1/4 In, PK2700

BOSTITCH| Zoro #: G0714262| Mfr #: C12P120DG

$74.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Collation Type: Wire
For Use With: Mfr. No. N80CB, N89C, N100C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714262 Mfr #: C12P120DG
Material: steelCollation Type: Wire
For Use With: Mfr. No. N80CB, N89C, N100CCollation Configuration: Coil
Head Style: Full RoundLength: 3-1/4"
Finish: Thickcoat GalvanizedPneumatic Fastener Type: Roofing, Siding and Framing Nails
Shank Dia.: 0.120"Collation Angle: 15 Degrees
Point Type: DiamondShank: Smooth
Country of Origin (subject to change): China

Description

Framing Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.120 In., - Gauge, Length 3-1/4 In., Diamond Point Type, Smooth Shank, Steel, Thickcoat Galvanized Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. N80CB, N89C, N100C, Includes -, Package Quantity 2700

Reviews