Framing Nail, 3 In, PK2000

BOSTITCH| Zoro #: G1183147| Mfr #: S10DGAL-FH

$56.38 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Collation Configuration: StickShank Dia.: 0.120"Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183147 Mfr #: S10DGAL-FH
Collation Configuration: StickShank Dia.: 0.120"
Material: SteelGauge: -
For Use With: Mfr. No. N79WW, N80SB, N86S, N88WWB, N100S, F28WWShank: Smooth
Pneumatic Fastener Type: Roofing, Siding and Framing NailsItem: Framing Nails
Point Type: DiamondHead Style: Offset Round
Finish: Thickcoat GalvanizedLength: 3"
Collation Angle: 28 DegreesCollation Type: Wire
Country of Origin (subject to change): China

Description

Framing Nails, Offset Round Head Style, Collation Configuration Stick, Collation Type Wire, Collation Angle 28 Degrees , Shank Dia. 0.120 In., - Gauge, Length 3 In., Diamond Point Type, Smooth Shank, Steel, Thickcoat Galvanized Finish, For Use With Mfr. No. N79WW, N80SB, N86S, N88WWB, N100S, F28WW, Package Quantity 2000

Reviews