SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Framing Nail, 3 In, PK2000

BOSTITCH| Zoro #: G0868393| Mfr #: S10DRGAL-FH

$75.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3"Collation Configuration: StickShank Dia.: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868393 Mfr #: S10DRGAL-FH
Length: 3"Collation Configuration: Stick
Shank Dia.: 0.120"Collation Angle: 28 Degrees
Shank: RingPoint Type: Diamond
Collation Type: WireFor Use With: Mfr. No. N79WW, N80SB, N86CS, N88WWB, N100S, F28WW
Material: SteelHead Style: Offset Round
Finish: Thickcoat GalvanizedItem: Framing Nails
Pneumatic Fastener Type: Roofing, Siding and Framing NailsCountry of Origin (subject to change): China

Description

Framing Nails, Offset Round Head Style, Collation Configuration Stick, Collation Type Wire, Collation Angle 28 Degrees , Shank Dia. 0.120 In., - Gauge, Length 3 In., Diamond Point Type, Ring Shank, Steel, Thickcoat Galvanized Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. N79WW, N80SB, N86CS, N88WWB, N100S, F28WW, Includes -, Package Quantity 2000

Reviews