20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Framing Nail, 3 In, PK2700

BOSTITCH| Zoro #: G0933667| Mfr #: C10P120D

$40.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Item: Framing Nails
  • Shank: Smooth
  • For Use With: Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75C
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933667 Mfr #: C10P120D
Item: Framing NailsShank: Smooth
For Use With: Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75CFinish: Coated
Collation Angle: 15 DegreesCollation Type: Wire
Head Style: Full RoundPoint Type: Diamond
Pneumatic Fastener Type: Roofing, Siding and Framing NailsGauge: -
Length: 3"Shank Dia.: 0.120"
Material: SteelCollation Configuration: Coil
Country of Origin (subject to change): Poland

Description

Framing Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.120 In., - Gauge, Length 3 In., Diamond Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75C, Package Quantity 2700

Reviews