Framing Nail, 3 In, PK2700

BOSTITCH| Zoro #: G2048636| Mfr #: C10P120DG

$74.01 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Collation Configuration: CoilShank Dia.: 0.120"Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048636 Mfr #: C10P120DG
Collation Configuration: CoilShank Dia.: 0.120"
Material: SteelCoil Quantity: -
Stick Quantity: -Gauge: -
For Use With: Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75CIncludes: -
Shank: SmoothPneumatic Fastener Type: Roofing, Siding and Framing Nails
Item: Framing NailsPoint Type: Diamond
Head Style: Full RoundFinish: Thickcoat Galvanized
Length: 3"Collation Angle: 15 Degrees
Collation Type: WireCountry of Origin (subject to change): China

Description

Framing Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.120 In., - Gauge, Length 3 In., Diamond Point Type, Smooth Shank, Steel, Thickcoat Galvanized Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. N80CB, N86C, N89C, N100C, N100CPP, N75C, Includes -, Package Quantity 2700

Reviews