KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Framing Nail, 3 In, PK4000

BOSTITCH| Zoro #: G2123572| Mfr #: RH-S10DR120HDG

$84.79 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.120"
Collation Configuration: Stick
For Use With: Mfr. No. F21PL, N79RH, N88RH-2MCN, N88RH, N95RHN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123572 Mfr #: RH-S10DR120HDG
Shank Dia.: 0.120"Collation Configuration: Stick
For Use With: Mfr. No. F21PL, N79RH, N88RH-2MCN, N88RH, N95RHNShank: Ring
Length: 3"Collation Angle: 21 Degrees
Point Type: DiamondMaterial: steel
Item: Framing NailsCoil Quantity: 120
Head Style: Full RoundCollation Type: Plastic
Finish: Hot Dipped GalvanizedPneumatic Fastener Type: Roofing, Siding and Framing Nails
Country of Origin (subject to change): China

Description

Framing Nails, Full Round Head Style, Collation Configuration Stick, Collation Type Plastic, Collation Angle 21 Degrees , Shank Dia. 0.120 In., - Gauge, Length 3 In., Diamond Point Type, Ring Shank, Steel, Hot Dipped Galvanized Finish, Coil Quantity 120, Stick Quantity -, For Use With Mfr. No. F21PL, N79RH, N88RH-2MCN, N88RH, N95RHN, Includes -, Package Quantity 4000

Reviews