Framing Nail, 3 In, PK4000

BOSTITCH| Zoro #: G2418631| Mfr #: RH-S10DR131EP

$80.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418631 Mfr #: RH-S10DR131EP
Point Type: DiamondMaterial: Steel
Collation Configuration: StickItem: Framing Nails
Gauge: -Pneumatic Fastener Type: Roofing, Siding and Framing Nails
Coil Quantity: -Head Style: Full Round
Collation Type: PlasticShank: Ring
Finish: CoatedShank Dia.: 0.131"
Length: 3"Includes: -
Collation Angle: 21 DegreesStick Quantity: -
Country of Origin (subject to change): China

Product Description

Framing Nails, Full Round Head Style, Collation Configuration Stick, Collation Type Plastic, Collation Angle 21 Degrees , Shank Dia. 0.131 In., - Gauge, Length 3 In., Diamond Point Type, Ring Shank, Steel, Coated Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. N79RH, N95RHN, N88RH, N88RH-2MCN, F21PL, Includes -, Package Quantity 4000

Product Reviews

Save 15%. Sign up for Z-mail.