Headless Pin, 23 ga, 1-3/16 In, PK3000

BOSTITCH| Zoro #: G0667712| Mfr #: PT-2330-3M

$8.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.023"
Length: 1-3/16"
Collation Configuration: Stick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667712 Mfr #: PT-2330-3M
Shank Dia.: 0.023"Length: 1-3/16"
Collation Configuration: StickCollation Type: Adhesive
Item: Headless PinsPoint Type: Chisel
For Use With: Mfr. No. TU-216-2330, HP118KGauge: 23 ga.
Finish: Polymer CoatedCollation Angle: 35 Degrees
Shank: SmoothMaterial: steel
Head Style: HeadlessPneumatic Fastener Type: Pins
Country of Origin (subject to change): Taiwan, Province of China

Description

Headless Pins, Headless Head Style, Collation Configuration Stick, Collation Type Adhesive, Collation Angle 35 Degrees , Shank Dia. 0.023 In., 23 ga. Gauge, Length 1-3/16 In., Chisel Point Type, Smooth Shank, Steel, Polymer Coated Finish, For Use With Mfr. No. TU-216-2330, HP118K, Package Quantity 3000

Reviews