Bostitch
Headless Pin, 23 ga, 1 In, PK3000
- Zoro #: G2001151
- Mfr #: PT-2325-3M
Tap to zoom
Hover or click to zoom
$11.96
pkg. of 3000 ($0.00/ea)
- Pneumatic Fastener Type: Pins
- Item: Headless Pins
- Head Style: Headless
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.96
Bostitch #PT-2325-3M Specifications
- Zoro #: G2001151
- Mfr #: PT-2325-3M
- Pneumatic Fastener Type: Pins
- Item: Headless Pins
- Head Style: Headless
- For Use With: HP118K, TU-216-2330
- Shank: Smooth
- Length: 1 in
- Finish: Polymer Coated
- Point Type: Chisel
- Collation Type: Adhesive
- Gauge: 23 ga
- Shank Dia.: 0.023 in
- Material: Steel
- Collation Configuration: Stick
- Length (Straight Wireway): 1 in
- Product Type: Headless Pins
- Country of Origin (subject to change): Taiwan, Province of China
Description
Headless Pins, Headless Head Style, Collation Configuration Stick, Collation Type Adhesive, Shank Dia. 0.023 in, 23 ga Gauge, Length 1 in, Chisel Point Type, Smooth Shank, Steel, Polymer Coated Finish, For Use With HP118K, Mfr. No. TU-216-2330, Package Quantity 3000
Reviews of Bostitch #PT-2325-3M
Explore more
- Bostitch Headless Pin, 23 ga, 3/4 In, PK3000 PT-2319-3M
- Bostitch Headless Pin, 23 ga, 1/2 In, PK3000 PT-2312-3M
- Bostitch Straight Finish Nail, 16 ga, 2 In, PK2500 SB16-2.00
- Bostitch Roofing Nail, 1-1/4 In, PK7200 CR3DGAL
- Bostitch Siding Nail, 2-1/2 In, PK3600 C8R99BCG
- Bostitch Angled Finish Nail, 15 ga, 2 In, PK3655 FN1532
- Bostitch Framing Nail, 3 In, PK2700 C10P120D
- Bostitch Framing Nail, 1-1/2 In, PK1000 PT-MC14815-1M
- Fasco 2"x0.092" 15-Deg Plastic Sheet Coil Ring Shank SS Coil Nails, 800/Box MP692RSSE8C
- Freeman 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou FR.113-238GRS
- Simpson Strong-Tie Hdg Nails 16D 5#Box 16D5HDG-R
- Bostitch Pneumatic Nails