DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Headless Pin, 23 ga, 3/4 In, PK3000

BOSTITCH| Zoro #: G1675213| Mfr #: PT-2319-3M

$6.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.023"
Length: 3/4"
Collation Configuration: Stick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675213 Mfr #: PT-2319-3M
Shank Dia.: 0.023"Length: 3/4"
Collation Configuration: StickCollation Type: Adhesive
Item: Headless PinsPoint Type: Chisel
For Use With: Mfr. No. TU-216-2330, HP118KGauge: 23 ga.
Finish: Polymer CoatedShank: Smooth
Material: steelHead Style: Headless
Pneumatic Fastener Type: PinsCountry of Origin (subject to change): Taiwan, Province of China

Description

Headless Pins, Headless Head Style, Collation Configuration Stick, Collation Type Adhesive, Shank Dia. 0.023 In., 23 ga. Gauge, Length 3/4 In., Chisel Point Type, Smooth Shank, Steel, Polymer Coated Finish, For Use With Mfr. No. TU-216-2330, HP118K, Package Quantity 3000

Reviews