Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20.0V Li-Ion Battery, 4.0Ah Capacity

  • Zoro #: G0536413
  • Mfr #: BCB204

$135.50

  • Category Type: Battery Pack
  • For Use With Mfr. Model Number: BCB115
  • Cordless Tool Battery Type: Li-Ion
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bostitch #BCB204 Specifications

  • Zoro #: G0536413
  • Mfr #: BCB204
Category Type: Battery Pack For Use With Mfr. Model Number: BCB115
Cordless Tool Battery Type: Li-Ion Item: Battery
For Use With: BOSTITCH 20V MAX Charger Battery Capacity: 4.0Ah
Voltage: 20V Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

BOSTITCH 20V MAX 4.0AH LI-ION BATTERY

Restrictions and Compliance

Hazardous material

Reviews of Bostitch #BCB204