Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Charger For Li-Ion 12V-20V

  • Zoro #: G0536389
  • Mfr #: BCB115

$84.47

  • Cordless Tool Battery Type: Li-Ion
  • Voltage: 20V
  • For Battery Voltage: 12V-20V
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bostitch #BCB115 Specifications

  • Zoro #: G0536389
  • Mfr #: BCB115
Cordless Tool Battery Type: Li-Ion Voltage: 20V
For Battery Voltage: 12V-20V Battery Included / Bare Tool: No Battery
Category Type: Battery Charger Item: Battery Charger
For Use With: BOSTITCH 20V MAX Batteries Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

12-20V BOSTITCH LI-ION BATTERY CHARGER

Reviews of Bostitch #BCB115