KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16" x 1/4" Heavy Duty Power Crown Staples, 6000 pk.

BOSTITCH| Zoro #: G1421621| Mfr #: STCR50191/4-6M

$16.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy Duty
Color: Silver
For Use With: Mfr. No. P6C-8 and PC2K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421621 Mfr #: STCR50191/4-6M
Type: Heavy DutyColor: Silver
For Use With: Mfr. No. P6C-8 and PC2KPackage Quantity: 6000
Leg Length (In.): 1/4Fits Wire Dia. (In.): 0.50 x 0.19
Crown Width (In.): 7/16Construction: Steel
Country of Origin (subject to change): China

Description

Power Crown Staples, Type Heavy Duty, Crown Width 7/16 In, Leg Length 1/4 In, Fits Wire Dia 0.50 x 0.19 In, Steel, Silver, For Use With No. G1531354 Plier Stapler and No. G0714052 Hammer Tacker, Package Quantity 6000

Reviews