SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/16" x 9/16" Heavy Duty Power Crown Staples, 4000 pk.

BOSTITCH| Zoro #: G0693795| Mfr #: STCR50199/16-4M

$17.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leg Length (In.): 9/16Color: SilverItem: Power Crown Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693795 Mfr #: STCR50199/16-4M
Leg Length (In.): 9/16Color: Silver
Item: Power Crown StaplesConstruction: Steel
Type: Heavy DutyFits Wire Dia. (In.): 0.50 x 0.19
Crown Width (In.): 7/16For Use With: Mfr. No. PC4000-OC2
Package Quantity: 4000Country of Origin (subject to change): China

Description

Power Crown Staples, Type Heavy Duty, Crown Width 7/16 In, Leg Length 9/16 In, Fits Wire Dia 0.50 x 0.19 In, Steel, Silver, For Use With No. 1TLK3 Outward Clinch Tacker, Package Quantity 4000

Reviews