KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roofing Nail, 1-1/2 In, PK7200

BOSTITCH| Zoro #: G1221446| Mfr #: CR4DGAL

$55.81 /pk

This item ships free. Details.Standard ground shipping.
Details:
Coil Quantity: 120
Shank Dia.: 0.120"
Collation Angle: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221446 Mfr #: CR4DGAL
Coil Quantity: 120Shank Dia.: 0.120"
Collation Angle: 15 DegreesLength: 1-1/2"
Head Style: Full RoundPneumatic Fastener Type: Roofing, Siding and Framing Nails
For Use With: Mfr. No. RN45B, RN46Shank: Smooth
Collation Configuration: CoilMaterial: steel
Finish: GalvanizedItem: Roofing Nails
Point Type: DiamondCollation Type: Wire
Country of Origin (subject to change): China

Description

Roofing Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.120 In., - Gauge, Length 1-1/2 In., Diamond Point Type, Smooth Shank, Steel, Galvanized Finish, Coil Quantity 120, For Use With Mfr. No. RN45B, RN46, Package Quantity 7200

Reviews