Roofing Nail, 1-1/4 In, PK7200

BOSTITCH| Zoro #: G0883994| Mfr #: CR3DGAL

$38.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Galvanized
Pneumatic Fastener Type: Roofing, Siding and Framing Nails
Coil Quantity: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883994 Mfr #: CR3DGAL
Finish: GalvanizedPneumatic Fastener Type: Roofing, Siding and Framing Nails
Coil Quantity: 120Length: 1-1/4"
Shank: SmoothCollation Type: Wire
For Use With: Mfr. No. RN45B, RN46Shank Dia.: 0.120"
Material: steelItem: Roofing Nails
Collation Angle: 15 DegreesPoint Type: Diamond
Collation Configuration: CoilHead Style: Full Round
Country of Origin (subject to change): China

Description

Collated Roofing Nail, Galvanized Roofing Coil with Chisel Point, Full Round Head Style, Collation Angle 15 Deg, Collation Type Wire, Shank Dia 0.120 In, Length 1 1/4 In, Diamond Point Type, Smooth Shank, Steel, Galvanized Finish, Coil Quantity 120, For Use With G1668581, 4XL80, Package Quantity 7200

Reviews