KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roofing Nail, 1-3/4 In, PK7200

BOSTITCH| Zoro #: G0743757| Mfr #: CR5DGAL

$67.32 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.120"
Length: 1-3/4"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743757 Mfr #: CR5DGAL
Shank Dia.: 0.120"Length: 1-3/4"
Material: steelCollation Configuration: Coil
Collation Type: WireItem: Roofing Nails
Point Type: DiamondFor Use With: Mfr. No. RN45B, RN46
Finish: GalvanizedCollation Angle: 15 Degrees
Shank: SmoothCoil Quantity: 120
Head Style: Full RoundPneumatic Fastener Type: Roofing, Siding and Framing Nails
Country of Origin (subject to change): China

Description

Roofing Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.120 In., - Gauge, Length 1-3/4 In., Diamond Point Type, Smooth Shank, Steel, Galvanized Finish, Coil Quantity 120, For Use With Mfr. No. RN45B, RN46, Package Quantity 7200

Reviews