Bostitch
Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK
Mfr # C8R90BDG
Zoro # G2115626
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Thickcoat Galvanized
- Head Type Flat
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
Explore More Products
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK C7R90BDG
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK C6R90BDG
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK S10DGAL-FH
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees S10DRGAL-FH
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees C10S120DG
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK S10D-FH
- BOSTITCH Collated Brad Nail, 1-3/8 in L, 18 ga, Coated, Brad Head BT1335B-1M
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Brad Head, Angled DA-1540
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated FN1524
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees GC24APBX
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees A302500
- Bostitch Pneumatic Nails