Siding Nail, 2-1/2 In, PK3600

BOSTITCH| Zoro #: G0387877| Mfr #: C8R99BDG

$115.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Collation Configuration: CoilShank Dia.: 0.099"Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387877 Mfr #: C8R99BDG
Collation Configuration: CoilShank Dia.: 0.099"
Material: SteelCoil Quantity: -
Stick Quantity: -Gauge: -
For Use With: Mfr. No. N80CB-1Includes: -
Shank: RingPneumatic Fastener Type: Roofing, Siding and Framing Nails
Item: Siding NailsPoint Type: Blunt Diamond
Head Style: Full RoundFinish: Thickcoat Galvanized
Length: 2-1/2"Collation Angle: 15 Degrees
Collation Type: WireCountry of Origin (subject to change): China

Description

Siding Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.099 In., - Gauge, Length 2-1/2 In., Blunt Diamond Point Type, Ring Shank, Steel, Thickcoat Galvanized Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. N80CB-1, Includes -, Package Quantity 3600

Reviews